Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00886 014.007 HAND TAPS 9008860140070
GUHRING 00886 014.007 HAND TAPS 9008860140070
Standard manual thread-cutters Gühring
References
gühring:
9008860140070
rubix:
345A2511
ean:
4031093262903
Technical specifications
Threading diameter
14
mm
Thread
1.5
mm
Total length
70
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00886 014.007 HAND TAPS 9008860140070
Technical specifications
Attributes
Threading diameter
14
mm
Thread
1.5
mm
Total length
70
mm
Thread depth
20
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.53
excl. VAT
/
Each
£
41.44
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E500M24NO1 TAP M24 X 3.00 MM 5975656
DOR HSS TAP 5/16NO9
CUTLINE 885400 HSS STRAIGHT FLUTE TAP BSW 7/8 X 9 PLUG
DORMER FINEST FLUTE SERIAL TAP E105 M6 X .75 NO.9
DORMER E500M5NO2 TAP M5 X 0.80 MM 5976878
CUTLINE 885277 HSS TAP UNC 1/4 X 20 TAPER
CUTLINE 885331 HSS TAP UNF 7/16 X 20 PLUG
CUTLINE 885454 HSS TAP BSPF 1/8 X 28 SECOND
CUTLINE 885455 HSS TAP BSPF 1/8 X 28 PLUG
CUTLINE 885423 HSS TAP BSF 5/16 X 22 SECOND
CUTLINE 885163 HSS TAP M20.0 X 2.5 SECOND
CUTLINE 885204 HSS TAP M14.0 X 1.25 PLUG FINE
DORMER E500M8NO1 TAP M8 X 1.25 MM 5977012
DORMER HSS TAP 7/16 E5347/16
DORMER E500M4NO6 TAP M4 X 0.70 MM 5976783