DORMER E500M36NO2 TAP M36 X 4.00 MM 5976933


Machine thread-cutters E500

References
dormer:E500M36NO2
rubix:1072657
ean:7320760094549
Tap M36 x 4.00 mm ISO 529
brand logo
Technical specifications
ThreadingM36
Threading diameter36 mm
Thread4 mm
See all Specifications

Product details : DORMER E500M36NO2 TAP M36 X 4.00 MM 5976933


HSS Machine thread-cutters for metric thread uncoated ISO 529 form C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys. Duraplasts and fibre-reinforced plastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
ThreadingM36
Threading diameter36 mm
Thread4 mm
Total length162 mm
Thread depth47 mm
Body materialHSS
Drilling diameter32 mm
Square drive adapter25 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 168.70 excl. VAT
/ Each
£ 202.44 incl. VAT
  • Usually arrives within 14 working days