References
Dormer:E5345/32
Rubix:1071424
EAN:7320760201275



Product details : DOR HSS TAP 5/32
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 4 mm |
| Square drive adapter | 4 mm |
| Coating | steam tempered |
| Threading | 5/32'' |
| No. of threads per inch | 32 |
| Threading diameter (inch) | 5/32 |
| Total length | 53 mm |
Show UNSPSC/ECL@SS
£ 16.05 excl. VAT
/ Each
£ 19.26 incl. VAT
- Usually arrives within 14 working days
