Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 01818 005.000 HAND TAPS 9018180050000
GUHRING 01818 005.000 HAND TAPS 9018180050000
Standard manual thread-cutters Gühring
References
gühring:
9018180050000
rubix:
338A7987
ean:
4031093335409
Technical specifications
Threading diameter
5
mm
Thread
0.8
mm
Total length
50
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01818 005.000 HAND TAPS 9018180050000
Technical specifications
Attributes
Threading diameter
5
mm
Thread
0.8
mm
Total length
50
mm
Thread depth
14
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.97
excl. VAT
/
Each
£
81.56
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885340 HSS TAP UNF 5/8 X 18 PLUG
CUTLINE 885221 HSS TAP M22.0 X 1.5 PLUG FINE
CUTLINE 885430 HSS TAP BSF 7/16 X 18 PLUG
ROEBUCK 885829 HEX DRIVE TAP 1/4 INCH M3
DORMER COARSE TAP SET OF 3 E500M1.7NO6
CUTLINE 885373 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 PLUG
CUTLINE 885504 HSS TAP BA 6 SECOND
DORMER E500M10NO1 TAP M10 X 1.50 MM 5975273
CUTLINE 885152 HSS TAP M12.0 X 1.75 PLUG
CUTLINE 885442 HSS TAP BSF 1 X 10 TAPER
CUTLINE 885281 HSS TAP UNC 5/16 X 18 SECOND
ROEBUCK HSS TAP M5.0 X 0.8 SECOND
CUTLINE 885397 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 PLUG
DORMER E105M14X1.5NO9 TAP M14 X 1.50 MM 5974988
DORMER E500M27NO3 TAP M27 X 3.00 MM 5975688