Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
ROEBUCK HSS TAP M4.0 X 0.7 SECOND
ROEBUCK HSS TAP M4.0 X 0.7 SECOND
Standard manual thread-cutters Unbranded
References
unbranded:
022613
rubix:
022613
Technical specifications
Threading diameter
4
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HSS TAP M4.0 X 0.7 SECOND
Right hand cutting
Technical specifications
Attributes
Threading diameter
4
mm
Drilling diameter
0.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.96
excl. VAT
/
Each
£
10.75
incl. VAT
Sold out
Add to cart
Check our products from related categories
DORMER E500M5X.9NO2 TAP M5 X 0.90 MM 5976907
CUTLINE 885501 HSS TAP BA 5 SECOND
CUTLINE 885367 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 PLUG
GUHRING 00985 011.113 HAND TAPS 9009850111130
CUTLINE 885187 HSS TAP M10.0 X 1.0 TAPER FINE
DORMER E500M1.2NO3 TAP M1.2 X 0.25 MM 5976978
CUTLINE 885456 HSS TAP BSPF 1/4 X 19 TAPER
DOR HSS TAP M14NO7
CUTLINE 885130 HSS TAP M5.0 X 0.8 SECOND
GUHRING 00862 012.000 HAND TAPS 9008620120000
DORMER E500M2NO3 TAP M2 X 0.40 MM 5975730
CUTLINE 885435 HSS TAP BSF 9/16 X 16 PLUG
DORMER FINEST FLUTE SERIAL TAP E105 M24 X 1.5 NO.9
CUTLINE 885588 HSS BSF SPIRAL POINT TAP 1/2 X 16
CUTLINE 885185 HSS TAP M8.0 X 1.0 SECOND FINE