CUTLINE 885585 HSS BSF SPIRAL POINT TAP 1/4 X 26
CUTLINE 885585 HSS BSF SPIRAL POINT TAP 1/4 X 26
See technical informationReferences
GISS Cutline:885585
Rubix:215A7957
EAN:3660338388651

Product details : CUTLINE 885585 HSS BSF SPIRAL POINT TAP 1/4 X 26
• ISO 529
• Tap tolerance: Class 2 for medium fit
• Chamfer thread: 3-4
• Cutting rake: 7°
• Flute geometry: Spiral point
• Surface treatment: Bright
• Application: General purpose tapping for through holes
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 5.2 mm |
| Tail diameter | 6.3 mm |
| Square drive adapter | 5 mm |
| No. of threads per inch | 26 |
| Threading diameter (inch) | 1/4 '' |
| Threading diameter | 6.35 mm |
| Total length | 66 mm |
| Thread depth | 19 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 8.40 excl. VAT
/ Each
£ 10.08 incl. VAT
- Usually arrives within 14 working days
