Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00862 014.000 HAND TAPS 9008620140000
GUHRING 00862 014.000 HAND TAPS 9008620140000
Standard manual thread-cutters Gühring
References
gühring:
9008620140000
rubix:
345A1716
ean:
4031093259200
Technical specifications
Threading diameter
14
mm
Thread
2
mm
Total length
80
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00862 014.000 HAND TAPS 9008620140000
Technical specifications
Attributes
Threading diameter
14
mm
Thread
2
mm
Total length
80
mm
Thread depth
26
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.68
excl. VAT
/
Each
£
38.02
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E500M2.5NO6 TAP M2.5 X 0.45 MM 5975466
DORMER E500M1.4NO3 TAP M1.4 X 0.30 MM 5976985
DORMER E500M1NO2 TAP M1 X 0.25 MM 5977031
CUTLINE 885188 HSS TAP M10.0 X 1.0 SECOND FINE
CUTLINE 885186 HSS TAP M8.0 X 1.0 PLUG FINE
CUTLINE 885508 HSS TAP BA 8 PLUG
DORMER E500M3X.6NO2 TAP M3 X 0.60 MM 5975717
DORMER E5345/8 SPIRAL POINT TAP 5/8 INCH X 11 5976561
DORMER E500M4NO3 TAP M4 X 0.70 MM 5976774
CUTLINE 885374 HSS TAP BSW 1/4 X 20 TAPER
DORMER E105M14X1.5NO9 TAP M14 X 1.50 MM 5974988
CUTLINE 885256 HSS TAP M25.0 X 1.5 SECOND CONDUIT
GUHRING 00860 003.000 HAND TAPS 9008600030000
DORMER E102M10NO8 TAP M10 X 1.50 MM 5974814
DORMER E500M5.5X.9NO3 TAP M5.5 X 0.90 MM 5976862