Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885124 HSS TAP M3.5 X 0.6 SECOND
CUTLINE 885124 HSS TAP M3.5 X 0.6 SECOND
CUTLINE 885115 HSS TAP M2.0 X 0.4 SECOND
References
giss cutline:
885124
rubix:
215A7517
ean:
3660338384271
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885124 HSS TAP M3.5 X 0.6 SECOND
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.60
excl. VAT
/
Each
£
10.32
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885166 HSS TAP M24.0 X 3.0 SECOND
DOR HSS TAP 5/8NO8
CUTLINE 885301 HSS TAP UNC 7/8 X 9 TAPER
DORMER E500M39NO3 TAP M39 X 4.00 MM 5976746
CUTLINE 885208 HSS TAP M16.0 X 1.5 SECOND FINE
CUTLINE 885318 HSS TAP UNF 10 X 32 SECOND
DORMER E500M5.5X.9NO1 TAP M5.5 X 0.90 MM 5976854
CUTLINE 885340 HSS TAP UNF 5/8 X 18 PLUG
DORMER E500M48NO3 TAP M48 X 5.00 MM 5976850
GUHRING 00858 002.000 HAND TAPS 9008580020000
DORMER E500M16NO1 TAP M16 X 2.00 MM 5975340
DORMER FINEST FLUTE SERIAL TAP E105 M27 X 1.5 NO.9
CUTLINE 885436 HSS TAP BSF 5/8 X 14 TAPER
DORMER E500M42NO1 TAP M42 X 4.50 MM 5976807
CUTLINE 885464 HSS TAP BSPF 1/2 X 14 PLUG