Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00863 024.000 HAND TAPS 9008630240000
GUHRING 00863 024.000 HAND TAPS 9008630240000
Standard manual thread-cutters Gühring
References
gühring:
9008630240000
rubix:
345A1810
ean:
4031093259675
Technical specifications
Threading diameter
24
mm
Thread
3
mm
Total length
110
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00863 024.000 HAND TAPS 9008630240000
Technical specifications
Attributes
Threading diameter
24
mm
Thread
3
mm
Total length
110
mm
Thread depth
36
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.43
excl. VAT
/
Each
£
100.12
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E102M16NO8 TAP M16 X 2.00 MM 5974830
DOR HSS TAP 1.1/8NO9
CUTLINE 885338 HSS TAP UNF 5/8 X 18 TAPER
HELICOIL 160200P METRIC STRAIGHT FLUTE PLUG M16 X 2
ROEBUCK 885833 HEX DRIVE TAP 1/4 INCH M8
SPIRAL POINT TAP HSS GT 1/8 BSW
CUTLINE 885192 HSS TAP M10.0 X 1.25 PLUG FINE
CUTLINE 885371 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 TAPER
CUTLINE 885397 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 PLUG
CUTLINE 885345 HSS TAP UNF 7/8 X 14 SECOND
CUTLINE 885291 HSS TAP UNC 1/2 X 13 PLUG
DORMER E500M4NO2 TAP M4 X 0.70 MM 5976770
GUHRING 00886 012.007 HAND TAPS 9008860120070
CUTLINE 885158 HSS TAP M16.0 X 2.0 PLUG
GUHRING 00886 018.008 HAND TAPS 9008860180080