DORMER F302M8 DIENUT M8 X 1.25 MM 5978521

Die nut HSS

See technical information

References

Dormer:F302M8
Rubix:020616
EAN:7320760105757
Dienuts M8x1.25mm BS1127:1950

Technical specifications

Threadingm8
Thread1.25 mm
Body materialhss

Product details : DORMER F302M8 DIENUT M8 X 1.25 MM 5978521


HSS Die nut for metric thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threadingm8
Thread1.25 mm
Body materialhss
£ 40.99 excl. VAT
/ Each
£ 49.19 incl. VAT
  • In stock: Next day delivery