"Dormer L112NO3 Tap Wrench, Adjustable, M5-M20 (5/16"" - 3/4"")"


Tap Wrench

References
dormer:L112NO3
rubix:80936245
manufacturer :7320391
ean:7320760732076
brand logo
brand logo
Technical specifications
Square min.4.9 mm
Square max.12 mm
Min. thread-cutterM5
See all Specifications

Product details : "Dormer L112NO3 Tap Wrench, Adjustable, M5-M20 (5/16"" - 3/4"")"


Adjustable, so one tap wrench can be used to hold several different tap sizes. The square end of the tap is inserted into the wrench which is then tightened to hold the tap securely. The two metal bars on either side of the wrench are used to rotate the tap in the hole of the workpiece to create the thread.

Technical specifications


Attributes
Square min.4.9 mm
Square max.12 mm
Min. thread-cutterM5
Max. thread-cutterM20
Total length380 mm
Show UNSPSC/ECL@SS
£ 138.60 excl. VAT
/ Each
£ 166.32 incl. VAT
  • Usually arrives within 14 working days