Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885783 HSS DIE NUT BSF 3/8
CUTLINE 885783 HSS DIE NUT BSF 3/8
CUTLINE 885780 HSS DIE NUT BSF 3/4
References
giss cutline:
885783
rubix:
215A8137
ean:
3660338390456
Product details
Technical specifications
Product details : CUTLINE 885783 HSS DIE NUT BSF 3/8
• HSS BSF die nut
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.95
excl. VAT
/
Each
£
28.74
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
DORMER F202M20 DIENUT M20 X 2.50 MM 5977886
LYNDON 1/4 NPT TAPER DIE 23514
CUTLINE 885736 HSS DIE NUT M12.0 X 1.75
CUTLINE 885795 HSS DIENUT BSPF 3/4
CUTLINE 885757 HSS DIE NUT UNF 9/16
CUTLINE 885776 HSS DIE NUT BSW 3/4
DORMER F302M24 DIENUT M24 X 3.00 MM 5978487
CUTLINE 885740 HSS DIE NUT M24.0 X 3.0
CUTLINE 885771 HSS DIENUT BSW 3/8
CUTLINE 885746 HSS DIE NUT UNC 1/2
CUTLINE 885775 HSS DIE NUT BSW 5/8
CUTLINE 885734 HSS DIE NUT M8.0 X 1.25
DORMER F312M24X2.0 DIENUT M24 X 2.00 MM 5977959
LYNDON M22X2.5 DIE NUT 27170
DORMER F302M20 DIENUT M20 X 2.50 MM 5978482