Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885777 HSS DIE NUT BSW 7/8
CUTLINE 885777 HSS DIE NUT BSW 7/8
CUTLINE HSS DIENUT BSW
References
giss cutline:
885777
rubix:
215A8132
ean:
3660338390401
Product details
Technical specifications
Product details : CUTLINE 885777 HSS DIE NUT BSW 7/8
• HSS BSW die nut
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.65
excl. VAT
/
Each
£
67.98
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
DORMER F2721.1/2 DIENUT 1.1/2 INCH X 11 5978702
VOELKEL-TS 22122 WHITWORTH DIE NUT 1/2IN
CUTLINE 885747 HSS DIENUT UNC 5/8
CUTLINE 885784 HSS DIE NUT BSF 7/16
CUTLINE 885753 HSS DIE NUT UNF 5/16
CUTLINE 885785 HSS DIE NUT BSF 1/2
CUTLINE 885787 HSS DIENUT BSF 3/4
CUTLINE 885756 HSS DIE NUT UNF 1/2
CUTLINE 885764 HSS DIE NUT 2BA
CUTLINE 885770 HSS DIENUT BSW 5/16
CUTLINE 885792 HSS DIE NUT BSPF 1/4
CUTLINE 885791 HSS DIE NUT BSPF 1/8
DORMER F312M18X1.5 DIENUT M18 X 1.50 MM 5977948
DORMER F302M5 DIENUT M5 X 0.80 MM 5978510
DORMER F302M3 DIENUT M3 X 0.50 MM 5978496