CYL-9 MultiC
Drilling diameter | 6.5 mm |
---|---|
Total length | 150 mm |
Length of cut | 90 mm |
Logistic Weight | 20 g |
---|---|
Packaged dimensions (D x W x H) | 225x40x5 mm |
Package weight | 28 g |
Drilling diameter | 6.5 mm |
Total length | 150 mm |
Length of cut | 90 mm |
Coating | blue polished |
Tail | straight |
Sold out