Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-10.400A0-WJ30TA SOLID CARBIDE DRILL 7462155
TITEX DC150-05-10.400A0-WJ30TA SOLID CARBIDE DRILL 7462155
Solid carbide twist drills
References
walter titex:
DC150-05-10.400A0-WJ30TA
rubix:
2593392
manufacturer :
7462155
ean:
4031132423067
Technical specifications
Drilling diameter
10.4
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-10.400A0-WJ30TA SOLID CARBIDE DRILL 7462155
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.4094in
Technical specifications
Attributes
Drilling diameter
10.4
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.23
excl. VAT
/
Each
£
119.08
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0400-020A0-GMX1BM SC DRILLS CORODRILL 7781765
TITEX A1163-2.1 DRILLS SOLID CARBID TYPE N 5057550
MITSUBCARB MS0800-SLK SOLID CARBIDE DRILLS MS LINE 90012471
DB133-05-02.000A0-WJ30EL - 2.0MM DRILL MODIFIED TO REDUCE SHANK BY 8MM
DOR R454 9.7 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 460.1-0833-025A0-XMGC34 SC DRILLS CORODRILL 460 6241422
TITEX DC150-05-13.500A0-WJ30TA SOLID CARBIDE DRILL 7462177
SANDVIK 861.1-0410-049A1-GMGC34 SC DRILLS LONG AND MICRO 6150969
DORMER R4579/32 DRILL 9/32 INCH 5980280
SANDVIK R840-0620-30-A0A 1220 5747136
MITSUBCARB MS0740-SLK SOLID CARBIDE DRILLS MS LINE 90012459
DORMER R02310.0 R023 10 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403060
DORMER R4584.2 DRILL 4.20 MM 5981137
SANDVIK 860.1-0740-028A1-PMP1BM SC DRILLS CORODRILL 8151238
SANDVIK 460.1-1400-042A1-XM GC34 460 SOLID CARBIDE DRILL 6241327