Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Magnet - Standard mechanical element
GISS 210356EU E805BH CYLINDRICAL BAR MAGNET 6 X 20MM
GISS 210356EU E805BH CYLINDRICAL BAR MAGNET 6 X 20MM
Cylindrical bar magnets
References
roebuck:
4971924
rubix:
210356
Technical specifications
Force
9.8
N
Length
20
mm
Shape
cylindrical
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 210356EU E805BH CYLINDRICAL BAR MAGNET 6 X 20MM
Monoblock cylindrical magnets with two poles at opposite ends.
Technical specifications
Attributes
Force
9.8
N
Length
20
mm
Shape
cylindrical
Diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.95
excl. VAT
/
Each
£
7.14
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK E876BH SHALLOW POT MAGNET PACK OF 2
ECLIPSEMAG E780 FERRITE SHALLOW POT 50X10MM M8
GISS E844BH RECTANGULAR BAR MAGNET 10 X 20 X 5MM 210359EU
ECLIPSEMAG E806 ALNICO CYLINDRICAL BAR 8X25MM PK2
GISS E842BH PAIR RECTANGULAR BAR MAGNET 15 X 50 X 10MM 210362EU
GISS 210350EU 811BH HORSESHOE MAGNET 20 X 30 X 20MM
ROEBUCK E872BH CLAMP MAGNETS HIGH PERF
GISS E802BH HORSESHOE MAGNET 7.9 X 22.2 X 25.4MM 210349EU
ECLIPSEMAG E844 ALNICO RECTANGULAR BAR 20X10X5MM PK2
ROEBUCK E878BH SHALLOW POT MAGNET
ROEBUCK E881BH CEILING MAGNET 40MM X 12MM
ECLIPSEMAG E954 HEAVY DUTY CLAMP 120X82X14MM
ROEBUCK N38A200510BH 20MM NEODYMIUM COUNTERSINK DISC MAGNET PACK OF 2
GISS 210351EU 812BH HORSESHOE MAGNET 25 X 40 X 25MM
ECLIPSEMAG FM663 MAGNETIC TAPE ADH.BACKED 12.7X1.5MMX30M