Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Magnet - Standard mechanical element
GISS 210351EU 812BH HORSESHOE MAGNET 25 X 40 X 25MM
GISS 210351EU 812BH HORSESHOE MAGNET 25 X 40 X 25MM
Power magnets
References
roebuck:
4971919
rubix:
210351
Technical specifications
Force
39,2
N
Length
40
mm
Shape
U
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 210351EU 812BH HORSESHOE MAGNET 25 X 40 X 25MM
Power magnets Square horseshoe magnet with a plain fixing hole.
Technical specifications
Attributes
Force
39,2
N
Length
40
mm
Shape
U
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.72
excl. VAT
/
Each
£
34.46
incl. VAT
Sold out
Select variants (3)
Add to cart
Check our products from related categories
GISS 210356EU E805BH CYLINDRICAL BAR MAGNET 6 X 20MM
GISS 010644/EU NH130BH NEODYMIUM DEEP POT MAGNET 20MM X 16MM
ROEBUCK E878BH SHALLOW POT MAGNET
ROEBUCK E872BH CLAMP MAGNETS HIGH PERF
ECLIPSEMAG FM662 MAGNETIC TAPE ADH.BACKED 20X0.75MMX10M
ROEBUCK N38A1004BH NEODYMIUM DISC MAGNETS 10MM X 4MM PACK OF 5
ROEBUCK E881BH CEILING MAGNET 40MM X 12MM
ECLIPSEMAG 832 ALNICO DEEP POT 20.5X19MM M6
ECLIPSEMAG FM661 MAGNETIC TAPE ADH.BACKED 12.5X0.75MMX10M
GISS 210347EU E823BH BUTTON MAGNET 25.4 X 15.9MM
ROEBUCK E877BH SHALLOW POT MAGNET PACK OF 2
GISS 832BH POT MAGNET 21 X 19MM 210307EU
ECLIPSEMAG E806 ALNICO CYLINDRICAL BAR 8X25MM PK2
GISS E802BH HORSESHOE MAGNET 7.9 X 22.2 X 25.4MM 210349EU
ECLIPSEMAG E805 ALNICO CYLINDRICAL BAR 6X20MM PK2