Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Magnet - Standard mechanical element
GISS E844BH RECTANGULAR BAR MAGNET 10 X 20 X 5MM 210359EU
GISS E844BH RECTANGULAR BAR MAGNET 10 X 20 X 5MM 210359EU
Rectangular bar magnets
References
roebuck:
4971927
rubix:
210359
Technical specifications
Length
20
mm
Shape
rectangular
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS E844BH RECTANGULAR BAR MAGNET 10 X 20 X 5MM 210359EU
Rectangular bar magnets Rectangular single bloc magnet bar.
Technical specifications
Attributes
Length
20
mm
Shape
rectangular
Thickness
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.80
excl. VAT
/
Each
£
10.56
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
GISS 210345EU E821BH BUTTON MAGNET 12.5 X 9.5MM
ECLIPSEMAG E845 ALNICO RECTANGULAR BAR 40X12.5X5MM PK2
ROEBUCK E878BH SHALLOW POT MAGNET
ECLIPSEMAG E844 ALNICO RECTANGULAR BAR 20X10X5MM PK2
ECLIPSEMAG FM662 MAGNETIC TAPE ADH.BACKED 20X0.75MMX10M
GISS E942BH MAGNETIC HOLDFAST 100 X 75MM 210302EU
ECLIPSEMAG 832 ALNICO DEEP POT 20.5X19MM M6
ECLIPSEMAG E805 ALNICO CYLINDRICAL BAR 6X20MM PK2
ECLIPSEMAG MRT770 RETRIEVAL TOOL TELESCOPIC HEAVY DUTY
ECLIPSEMAG E806 ALNICO CYLINDRICAL BAR 8X25MM PK2
ECLIPSEMAG E954 HEAVY DUTY CLAMP 120X82X14MM
ROEBUCK N38A200510BH 20MM NEODYMIUM COUNTERSINK DISC MAGNET PACK OF 2
GISS E802BH HORSESHOE MAGNET 7.9 X 22.2 X 25.4MM 210349EU
GISS 010644/EU NH130BH NEODYMIUM DEEP POT MAGNET 20MM X 16MM
GISS 210314EU E891BH FERRITE POT MAGNET 56 X 10.7MM