Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Magnet - Standard mechanical element
GISS E842BH PAIR RECTANGULAR BAR MAGNET 15 X 50 X 10MM 210362EU
GISS E842BH PAIR RECTANGULAR BAR MAGNET 15 X 50 X 10MM 210362EU
Rectangular bar magnets
References
roebuck:
4971929
rubix:
210362
Technical specifications
Length
50
mm
Shape
Rectangular
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS E842BH PAIR RECTANGULAR BAR MAGNET 15 X 50 X 10MM 210362EU
Rectangular bar magnets Rectangular single bloc magnet bar.
Technical specifications
Attributes
Length
50
mm
Shape
Rectangular
Thickness
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.07
excl. VAT
/
Each
£
19.28
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
ECLIPSEMAG FM662 MAGNETIC TAPE ADH.BACKED 20X0.75MMX10M
GISS E844BH RECTANGULAR BAR MAGNET 10 X 20 X 5MM 210359EU
GISS 210350EU 811BH HORSESHOE MAGNET 20 X 30 X 20MM
ECLIPSEMAG E895 FERRITE LIMPET POT 66X10.7MM M6 W/JACK
ECLIPSEMAG MRT770 RETRIEVAL TOOL TELESCOPIC HEAVY DUTY
ROEBUCK E881BH CEILING MAGNET 40MM X 12MM
ECLIPSEMAG FM665 MAGNETIC TAPE ADH.BACKED 25.4X1.5MMX30M
GISS 834BH POT MAGNET 35 X 30MM 210309EU
ECLIPSEMAG EM888-R MAGNETIC STRIP ADH.BKD 9.5X3.6X150MM PK2
GISS 210347EU E823BH BUTTON MAGNET 25.4 X 15.9MM
ECLIPSEMAG FM670 MAGNETIC STRIP 9.5X3.6MMX10M
ECLIPSEMAG FM661 MAGNETIC TAPE ADH.BACKED 12.5X0.75MMX10M
GISS 210313EU E890BH FERRITE POT MAGNET 46 X 10.7MM
ECLIPSEMAG E954 HEAVY DUTY CLAMP 120X82X14MM
GISS 010644/EU NH130BH NEODYMIUM DEEP POT MAGNET 20MM X 16MM