Cylindrical drill bit - hss - extra short
Drilling diameter | 2.6 mm |
---|---|
Total length | 43 mm |
Length of cut | 14 mm |
Drilling diameter | 2.6 mm |
---|---|
Total length | 43 mm |
Length of cut | 14 mm |
Din standard | din 1897 n |
Angle of helix | 30 ° |
Sharpening | cross-grinding |
Tip angle | 135 ° |
Internal cooling | no |
Tail diameter | 2.6 mm |
In stock: Next day delivery