References
Walter Titex:A1211-19.5
Rubix:276A2842
Manufacturer :5058675
EAN:4031132005171

Technical specifications
| Drilling diameter | 19.5 mm |
|---|---|
| Total length | 205 mm |
| Length of cut | 140 mm |
Product details : TITEX A1211-19.5 JOBBER DRILLS HSS/HSS-E 5058675
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 19.5 mm |
|---|---|
| Total length | 205 mm |
| Length of cut | 140 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 19.5 mm |
Show UNSPSC/ECL@SS
£ 35.96 excl. VAT
/ Each
£ 43.15 incl. VAT
- Usually arrives within 14 working days