TITEX A1148-5/16IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057210
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-5/16IN
Rubix:291A0332
Manufacturer :5057210
EAN:4031132072258

Technical specifications
| Drilling diameter | 7.938 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 37 mm |
Product details : TITEX A1148-5/16IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057210
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 7.938 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 37 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 7.938 mm |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- Usually arrives within 14 working days