Cylindrical drill bit - hss - extra short
Drilling diameter | 6.7 mm |
---|---|
Total length | 70 mm |
Length of cut | 31 mm |
Drilling diameter | 6.7 mm |
---|---|
Total length | 70 mm |
Length of cut | 31 mm |
Din standard | DIN 1897 N |
Angle of helix | 30 ° |
Machining material | Steels / Cast iron / Non ferrous |
Sharpening | Cross-grinding |
Tip angle | 135 ° |
Internal cooling | No |
Tail diameter | 6.7 mm |
Sold out