GUHRING 02456 006.500 HSS/HSCO COATED DRILLS 9024560065000
Twist drill Gühring
See technical informationReferences
Gühring:2456 6.500
Rubix:339A1768
Manufacturer :9024560065000
EAN:4031093345361

Product details : GUHRING 02456 006.500 HSS/HSCO COATED DRILLS 9024560065000
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.5 mm |
Show UNSPSC/ECL@SS
£ 24.98 excl. VAT
/ Each
£ 29.98 incl. VAT
- Usually arrives within 14 working days
