GUHRING 00208 001.300 HSS/HSCO COATED DRILLS 9002080013000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002080013000
rubix:342A8429
ean:4031093027274
brand logo
brand logo
Technical specifications
Drilling diameter1.3 mm
Total length38 mm
Length of cut16 mm
See all Specifications

Product details : GUHRING 00208 001.300 HSS/HSCO COATED DRILLS 9002080013000


Technical specifications


Attributes
Drilling diameter1.3 mm
Total length38 mm
Length of cut16 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter1.3 mm
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
  • Usually arrives within 14 working days