CUTLINE DRILL - HSS STUB MM 10 861274
Cylindrical drill bit - hss - extra short
See technical informationSee documentsReferences
GISS Cutline:861274
Rubix:861274
EAN:3660338160820


Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
Documents
Product details : CUTLINE DRILL - HSS STUB MM 10 861274
Cylindrical drill bit - hss - extra short Self-centering drill
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din 1897 n |
| Angle of helix | 30 ° |
| Machining material | steels / cast iron / non ferrous |
| Tip angle | 135 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 10.30 excl. VAT
/ Each
£ 12.36 incl. VAT
- In stock: Next day delivery