References
Dormer:A100O
Rubix:1059668
EAN:7320760029503




Technical specifications
| Drilling diameter | 8.03 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : DORMER A100O JOBBER DRILL O 5966776
Applications
Technical specifications
Attributes
| Drilling diameter | 8.03 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.03 mm |
Show UNSPSC/ECL@SS
£ 112.90 excl. VAT
/ 10 pieces
£ 135.48 incl. VAT
- Usually arrives within 14 working days