CUTLINE DRILL - HSS REDUCED SHANK MM 12 861153
Cylindrical drill bit - hss reduced shank
See technical informationSee documentsReferences
GISS Cutline:861153
Rubix:861153
EAN:3660338159640


Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
Documents
Product details : CUTLINE DRILL - HSS REDUCED SHANK MM 12 861153
HSS drills with reduced shank - 30° helix angle - 118° tip angle
For use with a 13mm chuck (classical chuck on column drills, powertools…)
For use with a 13mm chuck (classical chuck on column drills, powertools…)
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 8.04 excl. VAT
/ Each
£ 9.65 incl. VAT
- Usually arrives within 14 working days