Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00659 006.700 HSS/HSCO COATED DRILLS 9006590067000
GUHRING 00659 006.700 HSS/HSCO COATED DRILLS 9006590067000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006590067000
rubix:
344A2674
ean:
4031093215565
Technical specifications
Drilling diameter
6.7
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00659 006.700 HSS/HSCO COATED DRILLS 9006590067000
Technical specifications
Attributes
Drilling diameter
6.7
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
6.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.27
excl. VAT
/
Each
£
39.92
incl. VAT
Usually arrives within 14 working days
Select variants (54)
Add to cart
Check our products from related categories
TITEX A1211-1.23 JOBBER DRILLS HSS/HSS-E 5058485
TITEX A1148-NO17 DEEP HOLE DRILLS HSS-E TYPE UFL 5057058
DORMER HSS DRILL 27.0 A95227.0
GUHRING 00301 000.660 HSS/HSCO COATED DRILLS 9003010006600
DORMER A00210.4 JOBBER DRILL 10.40 MM 5966874
TITEX A1247-5.4 JOBBER DRILLS HSS/HSS-E 5060596
TITEX A1244-NO57 JOBBER DRILLS HSS/HSS-E 5060253
GUHRING 00357 010.000 TWIST DRILLS
GUHRING 00219 000.600 TWIST DRILLS
GISS CUTLINE TCT23/64 23/64 TCT HSS DRILL
GUHRING 00577 001.500 AIRCRAFT EXTENSION DRILLS
GUHRING 00205 000.540 UNIVERSAL HSS DRILLS 9002050005400
DOR HSS-TIN STUB DRILL 6.7
DORMER A00210.7 JOBBER DRILL 10.70 MM 5966880
DORMER A100N60 JOBBER DRILL N60 5966669