Cylindrical drill bit - hss
Drilling diameter | 6 mm |
---|---|
Total length | 93 mm |
Length of cut | 57 mm |
Drilling diameter | 6 mm |
---|---|
Total length | 93 mm |
Length of cut | 57 mm |
Din standard | din 338 n |
Angle of helix | 30 ° |
Sharpening | standard |
Tip angle | 118 ° |
Internal cooling | no |
Tail diameter | 6 mm |
In stock: Next day delivery