GUHRING 01146 002.200 TWIST DRILL M42 2.200 MM DIN 338 TYPE N BRIGHT
Twist Drill
See technical informationReferences
Gühring:1146 2.200
Rubix:4510146
Manufacturer :9011460022000
EAN:4031093282062




Technical specifications
| Drilling diameter | 2.2 mm |
|---|---|
| Total length | 53 mm |
| Shank type | cylindrical |
Product details : GUHRING 01146 002.200 TWIST DRILL M42 2.200 MM DIN 338 TYPE N BRIGHT
Twist Drill, M42/2.2 mm, h8 Tolerance
Technical specifications
Attributes
| Drilling diameter | 2.2 mm |
|---|---|
| Total length | 53 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Tolerance | h8 |
| Angle of helix | 135 ° |
| Direction of cutting | right |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
| Tail diameter | 2.2 mm |
Show UNSPSC/ECL@SS
£ 5.86 excl. VAT
/ Each
£ 7.03 incl. VAT
- Usually arrives within 14 working days