Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
PRESTO 3/32 INCH S/S HSS FACTORY STANDARD PANEL DRILL 08300-332
PRESTO 3/32 INCH S/S HSS FACTORY STANDARD PANEL DRILL 08300-332
Panel Drill
References
presto:
08300-332
rubix:
2539959
Technical specifications
Total length
43
mm
Length of cut
14
mm
See all Specifications
Product details
Technical specifications
Product details : PRESTO 3/32 INCH S/S HSS FACTORY STANDARD PANEL DRILL 08300-332
Panel Drill, 43 mm, 14 mm Flute
Technical specifications
Attributes
Total length
43
mm
Length of cut
14
mm
Direction of cutting
Right
Body material
HSS
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.51
excl. VAT
/
Each
£
1.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A94013/32 SERIES DRILL 13/32 INCH 5973018
CUTLINE DRILL - HSS JOBBER MM 9.6 845830
CUTLINE 883072 JOBBER DRILL HSS ZIRCO COATED29/64
GUHRING 00206 003.300 HSS/HSCO COATED DRILLS 9002060033000
DOR HSS-TIN STUB DRILL 7.6
DORMER A120 HSS STUB DRILL 7.3MM
TITEX A1211TIN-2 JOBBER DRILLS HSS/HSS-E 5058911
DORMER A110 HSS LONG SERIES DRILL 1.9MM
DOR HSS-TIN STUB DRILL 11.2
TITEX A1244-3.1 JOBBER DRILLS HSS/HSS-E 5060366
TITEX A1247-NO53 JOBBER DRILLS HSS/HSS-E 5060497
GUHRING 00206 004.500 HSS/HSCO COATED DRILLS 9002060045000
DORMER A51019/64 JOBBER DRILL 19/64 INCH 5970418
DORMER A6205.5 6499904
DORMER A1011.6 JOBBER DRILL 1.60 MM 5968047