Cylindrical drill bit - hss
Drilling diameter | 8.3 mm |
---|---|
Total length | 117 mm |
Length of cut | 75 mm |
Drilling diameter | 8.3 mm |
---|---|
Total length | 117 mm |
Length of cut | 75 mm |
Din standard | din 338 n |
Angle of helix | 30 ° |
Sharpening | standard |
Tip angle | 118 ° |
Internal cooling | no |
Tail diameter | 8.3 mm |
In stock: Next day delivery