TITEX A1249XPL-13 DEEP HOLE DRILLS HSS-E TYPE UFL 5236505
Deep-Hole Drill
See technical informationSee documentsReferences
Walter Titex:A1249XPL-13
Rubix:275A9867
Manufacturer :5236505
EAN:4031132265223

Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 87 mm |
Documents
Product details : TITEX A1249XPL-13 DEEP HOLE DRILLS HSS-E TYPE UFL 5236505
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | alcrn |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 87.10 excl. VAT
/ Each
£ 104.52 incl. VAT
- Usually arrives within 14 working days