GUHRING 00305 002.650 TWIST DRILLS

Twist drill DIN338N HSSE

See technical information

References

Gühring:305 2.650
Rubix:285A6529
Manufacturer :9003050026500
EAN:4031093092616

Technical specifications

Drilling diameter2.65 mm
Total length57 mm
Length of cut30 mm
See all Specifications

Product details : GUHRING 00305 002.650 TWIST DRILLS


Jobber drill with cyl. shank Design: Right cutting, with precision ground point. Normal angle of rake, core thickness thicker than normal and normal core gradient. Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm² in strength, hot and cold work steels, roller bearing steels, high-alloy steels, tempered steels and case hardening steels.

Technical specifications


Attributes
Drilling diameter2.65 mm
Total length57 mm
Length of cut30 mm
Shank typecylindrical
Cutting materialhss-co
Tip angle118 °
Tail diameter2.65 mm
£ 9.82 excl. VAT
/ Each
£ 11.78 incl. VAT
  • Usually arrives within 14 working days