CUTLINE DRILL - HSS JOBBER MM 10 845834

Cylindrical drill bit - hss

See technical informationSee documents
References
GISS Cutline:845834
Rubix:845834
EAN:3660338078729
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Drilling diameter10 mm
Total length133 mm
Length of cut87 mm
See all Specifications
Documents

Product details : CUTLINE DRILL - HSS JOBBER MM 10 845834


An N type drill bit for most common uses
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter10 mm
Total length133 mm
Length of cut87 mm
Shank typecylindrical
Din standarddin 338 n
Angle of helix30 °
Tip angle118 °
Tail diameter10 mm
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
  • In stock: Next day delivery