CUTLINE DRILL - HSS JOBBER MM 10.5 845839
Cylindrical drill bit - hss
See technical informationSee documentsReferences
Superseded Ref:4971523
GISS Cutline:845839
Rubix:845839
EAN:3660338078774


Technical specifications
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER MM 10.5 845839
An N type drill bit for most common uses
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 10.5 mm |
Show UNSPSC/ECL@SS
£ 4.53 excl. VAT
/ Each
£ 5.44 incl. VAT
- In stock: Next day delivery