CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 6.3 860952

Cylindrical hss drill bit - hss - normal series - zirko bb

See technical informationSee documents
References
GISS Cutline:860952
Rubix:860952
EAN:3660338157677
860952
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Drilling diameter6.3 mm
Total length101 mm
Length of cut63 mm
See all Specifications
Documents

Product details : CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 6.3 860952


Self-centering drill bit. Lasting more than 30% than other coated HSS drill bits, thanks to its angle of 130° and its Zirko coating, allowing for a more efficient removal of shavings.
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter6.3 mm
Total length101 mm
Length of cut63 mm
Shank typecylindrical
Din standarddin 338 n
Coatingzirko bb
Angle of helix30 °
Tip angle130 °
Tail diameter6.3 mm
Show UNSPSC/ECL@SS
£ 3.12 excl. VAT
/ Each
£ 3.74 incl. VAT
  • Usually arrives within 14 working days