GUHRING 00305 004.300 TWIST DRILLS

Twist drill DIN338N HSSE

See technical information
References
Gühring:305 4.300
Rubix:285A6538
Manufacturer :9003050043000
EAN:4031093093248
brand logo
Technical specifications
Drilling diameter4.3 mm
Total length80 mm
Length of cut47 mm
See all Specifications

Product details : GUHRING 00305 004.300 TWIST DRILLS


Jobber drill with cyl. shank Design: Right cutting, with precision ground point. Normal angle of rake, core thickness thicker than normal and normal core gradient. Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm² in strength, hot and cold work steels, roller bearing steels, high-alloy steels, tempered steels and case hardening steels.

Technical specifications


Attributes
Drilling diameter4.3 mm
Total length80 mm
Length of cut47 mm
Shank typecylindrical
Cutting materialhss-co
Tip angle118 °
Tail diameter4.3 mm
Show UNSPSC/ECL@SS
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
  • Usually arrives within 14 working days