CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 8.5 860974

Cylindrical hss drill bit - hss - normal series - zirko bb

See technical informationSee documents

References

GISS Cutline:860974
Rubix:860974
EAN:3660338157899
860974
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Drilling diameter8.5 mm
Total length117 mm
Length of cut75 mm
See all Specifications

Documents

Product details : CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 8.5 860974


Self-centering drill bit. Lasting more than 30% than other coated HSS drill bits, thanks to its angle of 130° and its Zirko coating, allowing for a more efficient removal of shavings.
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter8.5 mm
Total length117 mm
Length of cut75 mm
Shank typecylindrical
Din standarddin 338 n
Coatingzirko bb
Angle of helix30 °
Tip angle130 °
Tail diameter8.5 mm
£ 3.79 excl. VAT
/ Each
£ 4.55 incl. VAT
  • In stock: Next day delivery