References
Draper:09080
Rubix:80215655
Manufacturer :09080


Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 120 mm |
| Shank type | cylindrical |
Product details : DRAPER 09080 TCT MULTI DRILL BIT 10X120MM
This TCT multi construction drill bit delivers durability and stable drilling in different materials. Making it ideal for use on building sites because it eliminates the need to change drill bits frequently - improving efficiency. The Tungsten Carbide tip is self-centring and ultra-tough for reliable cutting performance. Double flute design prevents material from clogging the hole, providing rapid stock removal. Fitted with a non-slip shank to prevent slippage. Suitable for use with brick, concrete, stone, slate, tiles, sheet metal, wood and plastics. Compatible with a standard 10/13mm chuck.
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 120 mm |
| Shank type | cylindrical |
| Cutting material | carbide |
| Tip angle | 120 ° |
Show UNSPSC/ECL@SS
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
- Delivery usually within ( 7 ) days