CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 12.1 861010

Cylindrical hss drill bit - hss - normal series - zirko bb

See technical informationSee documents

References

GISS Cutline:861010
Rubix:861010
EAN:3660338158254
8610 10
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Drilling diameter12.1 mm
Total length151 mm
Length of cut101 mm
See all Specifications

Documents

Product details : CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 12.1 861010


Self-centering drill bit. Lasting more than 30% than other coated HSS drill bits, thanks to its angle of 130° and its Zirko coating, allowing for a more efficient removal of shavings.
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter12.1 mm
Total length151 mm
Length of cut101 mm
Shank typecylindrical
Din standarddin 338 n
Coatingzirko bb
Angle of helix30 °
Tip angle130 °
Tail diameter12.1 mm
£ 11.34 excl. VAT
/ Each
£ 13.61 incl. VAT
  • Usually arrives within 14 working days