References
Sandvik Coromant:860.1-0530-016A1-SD S2BM
Rubix:317A3398
Manufacturer :8420853
EAN:7323227462318


Technical specifications
| Drilling diameter | 5.3 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0530-016A1-SDS2BM SC DRILLS CORODRILL 8420853
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 5.3 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Coating | tialsin (zertivo® 2.0 coating technology) |
| Tolerance | drill diameter tolerance (h6) for 3 < dc ≤ 6: +0.004 to +0.016 |
| Ratio of diameter to length of drill hole | 3 (l/d) |
| Angle of helix | 30 ° |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | nickel-based alloys (heat-resistant superalloys / hrsa) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 171.00 excl. VAT
/ Each
£ 205.20 incl. VAT
- Usually arrives within 14 working days