References
Sandvik Coromant:860.1-0760-024A1-GM X1BM
Rubix:317A2342
Manufacturer :7781464
EAN:7323224674608


Technical specifications
| Drilling diameter | 7.6 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 24.1 mm |
Product details : SANDVIK 860.1-0760-024A1-GMX1BM SC DRILLS CORODRILL 7781464
Solid carbide one-piece drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 7.6 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 24.1 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.171053 |
| Angle of helix | 30 ° |
| Tail | cylindrical shank din 6535 ha (metric 8) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | p m k n s h |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ Each
£ 213.60 incl. VAT
- Usually arrives within 14 working days