CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 4.2 861185
Cylindrical hss drill bits - hss co5% - flat bottom boring - gold
See technical informationSee documentsReferences
GISS Cutline:861185
Rubix:861185
EAN:3660338159954


Technical specifications
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
Documents
Product details : CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 4.2 861185
Flattened shank to prevent rotation of the bit in the chuck
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din 338 w |
| Coating | gold |
| Angle of helix | 40 ° |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- Usually arrives within 14 working days