References
Sandvik Coromant:860.1-1070-037A0-PM P1BM
Rubix:289A1403
Manufacturer :8150998
EAN:7323226352344


Technical specifications
| Drilling diameter | 10.7 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 100.3 mm |
Product details : SANDVIK 860.1-1070-037A0-PM P1BM 8150998
Solid carbide monobloc drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 10.7 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 100.3 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0.3166 |
| Angle of helix | 27.3459 ° |
| Tail | cylindrical shank |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 262.00 excl. VAT
/ Each
£ 314.40 incl. VAT
- Usually arrives within 14 working days