CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 10.2 861200

Cylindrical hss drill bits - hss co5% - flat bottom boring - gold

See technical informationSee documents
References
GISS Cutline:861200
Rubix:861200
EAN:3660338160103
861200
brand logo
brand logo
brand logo
Technical specifications
Drilling diameter10.2 mm
Total length133 mm
Length of cut87 mm
See all Specifications
Documents

Product details : CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 10.2 861200


Flattened shank to prevent rotation of the bit in the chuck
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter10.2 mm
Total length133 mm
Length of cut87 mm
Shank typecylindrical
Din standarddin 338 w
Coatinggold
Angle of helix40 °
Tip angle135 °
Show UNSPSC/ECL@SS
£ 7.08 excl. VAT
/ Each
£ 8.50 incl. VAT
  • Usually arrives within 14 working days