GUHRING 00329 005.700 TWIST DRILL HSCO 5.700MM TYPE GV 120
Stub Length Drill
See technical informationSee documentsReferences
Gühring:329 5.700
Rubix:156A3394
Manufacturer :9003290057000
EAN:4031093103619


Technical specifications
| Drilling diameter | 5.7 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Documents
Product details : GUHRING 00329 005.700 TWIST DRILL HSCO 5.700MM TYPE GV 120
Technical specifications
Attributes
| Drilling diameter | 5.7 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Coating | steam oxide |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;grey cast iron;malleable and spheroidal iron;aluminium and other non-ferrous metal;special, super and titanium alloys;hardened steel and chilled cast iron |
| Tip angle | 130 ° |
| Tail diameter | 5.7 mm |
Show UNSPSC/ECL@SS
£ 14.51 excl. VAT
/ Each
£ 17.41 incl. VAT
- Usually arrives within 14 working days