References
Sandvik Coromant:860.1-0560-019A0-PM P1BM
Rubix:317A7127
Manufacturer :8150901
EAN:7323226351378


Technical specifications
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 72 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0560-019A0-PMP1BM SC DRILLS CORODRILL 8150901
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 72 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 0.316 |
| Tail | cylindrical shank |
| Internal cooling | no |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 135.00 excl. VAT
/ Each
£ 162.00 incl. VAT
- Usually arrives within 14 working days