CUTLINE DRILL - HSS LONG SERIES MM 5.4 861342
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
GISS Cutline:861342
Rubix:861342
EAN:3660338161490


Technical specifications
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 91 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 5.4 861342
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 91 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 5.4 mm |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Usually arrives within 14 working days